Shop All Terminal Blocks
Square D
Terminal Blocks, 30 A, 26 AWG, 10 AWG
Mfr # NSYTRV42WH
Zoro # G605848820
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Width 6.2 mm
- Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
- Standards ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRV42WH
- Zoro # G605848820
- Country of Origin China
- Category Terminal Blocks
Dimensions
Width | 6.2 mm |
Length | 47.7 mm |
Height | 47.5 mm |
For Maximum Wire Size | 10 AWG |
Strip Length | 9 mm |
Overall Width | 6.2 mm |
For Minimum Wire Size | 26 AWG |
Overall Length | 47.7 mm |
Overall Depth | 47.5 mm |
Wire Stripping Length | 9 mm |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color White, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 47.7 mm, Overall Width 6.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED4)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- Square D Power Distribution Blocks & Terminal Blocks