Shop All Terminal Blocks
Square D
Terminal Blocks, 12 AWG, 12 AWG
Mfr # NSYTRR23PE
Zoro # G205848770
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 3
- Width 5.2 mm
- Color green-yellow
- Height 36.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYTRR23PE
- Zoro # G205848770
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Width | 5.2 mm |
Height | 36.5 mm |
Length | 60.5 mm |
For Minimum Wire Size | 28 AWG |
Overall Length | 60.5 mm |
Strip Length | 10 mm |
For Maximum Wire Size | 12 AWG |
Overall Width | 5.2 mm |
Overall Depth | 36.5 mm |
Wire Size Ranges | 28 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Terminal Block, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 60.5 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- TEMPCO Wire, High Temperature (LDWR-1024)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SQUARE D Terminal Block, Black (9080GMB6)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- Square D Power Distribution Blocks & Terminal Blocks