Shop All Terminal Blocks
Square D
Terminal block, Linergy, transition barrier, for 9080GK6 with other 9080G terminal blocks
Mfr # 9080GH61
Zoro # G907095137
product price: $0.79
/ea
Sold in multiples of 50 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.45 in
- Width 1.75 in
- Depth 0.46 in
- Material nylon
- Product Or Component Type Transistion Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH61
- Zoro # G907095137
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Height | 1.45 in |
Width | 1.75 in |
Depth | 0.46 in |
Details
Item | Linergy terminal block,transition barri |
Material | nylon |
Product Or Component Type | Transistion Barrier |
Range of Product | 9080G |
Pvc Free | Yes |
Description
Linergy NEMA sectional terminal blocks are for terminating wire and are designed to NEMA standards. A transition barrier is used when a 9080GK6 terminal block is used in a terminal block assembly with other 9080G terminal block to get the terminal blocks to fit close together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS125)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- Square D Terminal Blocks