Shop All Terminal Blocks
Square D
Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 19.68 inches long
Mfr # 9080MH320
Zoro # G307095133
product price: $10.00
/ea
Sold in multiples of 10 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Height 0.3 in
- Length 19.68 in
- Material galvanized steel
- Product Or Component Type DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080MH320
- Zoro # G307095133
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Width | 1.38 in |
Height | 0.3 in |
Length | 19.68 in |
Details
Item | Linergy terminal block,mounting track, |
Material | galvanized steel |
Product Or Component Type | DIN rail |
Range of Product | 9080G |
Description
Linergy mounting track is designed to make the mounting of products in a panel easy. This 35 mm DIN3 mounting track is designed to accept most products that mount on 35 mm track. The track is prepunched with oblong slots to make mounting the track to the panel easier. This mounting track is 35 mm wide, 7.5 mm high and 500 mm long. This track is made of galvanized steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP23)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- Square D Power Distribution Blocks & Terminal Blocks