Shop All Terminal Blocks
Square D
Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long
Mfr # 9080MH310
Zoro # G3574329
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material galvanised steel
- Length 10 in
- Height 0.3 in
- Width 1.38 in
- Product Or Component Type DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080MH310
- Zoro # G3574329
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 10 in |
Height | 0.3 in |
Width | 1.38 in |
Details
Item | Linergy terminal block,mounting track, |
Material | galvanised steel |
Product Or Component Type | DIN rail |
Range of Product | 9080G |
Description
Linergy mounting track is designed to make the mounting of products in a panel easy. This 35 mm DIN3 mounting track is designed to accept most products that mount on 35 mm track. The track is prepunched with oblong slots to make mounting the track to the panel easier. This mounting track is 35 mm wide, 7.5 mm high and 254.0 mm long. This track is made of galvanized steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- Square D Terminal Blocks