Shop All Terminal Blocks
Square D
Terminal block, Linergy, mounting track, 35mm DIN rail, no mounting holes, 39.37 inches long
Mfr # 9080MH239
Zoro # G600905726
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3 in
- Material galvanised steel
- Length 39.37 in
- Width 1.38 in
- Product Or Component Type DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080MH239
- Zoro # G600905726
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Height | 0.3 in |
Length | 39.37 in |
Width | 1.38 in |
Details
Item | Linergy terminal block,mounting track, |
Material | galvanised steel |
Product Or Component Type | DIN rail |
Range of Product | 9080G |
Description
Linergy mounting track is designed to make the mounting of products in a panel easy. This 35 mm DIN3 mounting track is designed to accept most products that mount on 35 mm track. The track does not have any prepunched mounting holes. This mounting track is 35 mm wide, 7.5 mm high and 1000 mm long. This track is made of galvanized steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- EATON Load Center, 20 Spaces, 100A, 120/240V AC (BRP20B100)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- Square D Power Distribution Blocks & Terminal Blocks