Shop All Terminal Blocks
Square D
Terminal Block, Galv, NEMA, Galv, Steel
Mfr # 9080GH272
Zoro # G005810922
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Description Galvanized
- Standards NEMA, REACH
- Height 0.22 in
- Length 72 in
- Width 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH272
- Zoro # G005810922
- UPC # 785901483786
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Height | 0.22 in |
Length | 72 in |
Width | 0.81 in |
Overall Length | 72 in |
Rail Size | 72 in |
Overall Width | 0.81 in |
Overall Height | 0.22 in |
Details
Item | Terminal Block |
Channel Description | Galvanized |
Standards | NEMA, REACH |
Material | Steel |
Channel Type | NEMA |
Compatible with Product Type | Terminal Blocks |
RoHS Compliant | Yes |
Finish | Galvanized |
Product Or Component Type | Snap-Off Mounting Track |
Description
Terminal Block, Channel Description Galvanized, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 72 in, Overall Height 0.22 in, Overall Length 72 in, Overall Width 0.81 in, Compatible with Product Type Terminal Blocks, RoHS Compliant Yes, Standards NEMA, REACH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1-L)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- Square D Terminal Blocks