Shop All Terminal Blocks
Square D
Terminal Block Fuseholder 600V 60A
Mfr # 9080FB3621R
Zoro # G0852988
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Depth 2.12 in
- Height 6.75 in
- Width 5.08 in
- Material phenolic block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080FB3621R
- Zoro # G0852988
- UPC # 785901097259
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Depth | 2.12 in |
Height | 6.75 in |
Width | 5.08 in |
Fuse Size | 1.0625 x 5.5 in |
Wire Stripping Length | 0.5625 in |
Details
Item | Terminal Block Fuseholder 600V 60A |
Number of Poles | 3 |
Material | phenolic block |
Block Material | Phenolic: block |
[Ue] Rated Operational Voltage | <= 600 V AC/DC |
Mounting Support | surface mount |
Product Certifications | UL listed file E40747 CCN IZLT || CE || CSA file 70360 class 6225 01 |
Connections - Terminals | lugs 50 lbf.in AWG 3...AWG 2 copper or aluminium || lugs 45 lbf.in AWG 6...AWG 4 copper or aluminium || lugs 40 lbf.in AWG 8 copper or aluminium || lugs 35 lbf.in AWG 12...AWG10 copper or aluminium || lugs 35 lbf.in AWG 14 copper |
Line Rated Current | 60 A |
Ambient Air Temperature For Operation | -40-302°F |
Fuse Type | R |
[Ics] Rated Service Breaking Capacity | 200 kA UL 512 |
Awg Gauge | AWG 14...AWG 2 copper or aluminium |
Electrical Connection | box lugs |
Product Or Component Type | fuse holder |
Wire Gauge | AWG 14 to AWG 2 copper or aluminium |
Operating Temperature | -40 to 302°F (-40 to 150°C) |
Rated Operational Voltage | Less than or Equal to 600 V AC/DC |
Terminal Tightening Torque | lugs 50 lbf.in (5.65 N.m) AWG 3 to AWG 2 copper or aluminium; lugs 45 lbf.in (5.08 N.m) AWG 6 to AWG 4 copper or aluminium; lugs 40 lbf.in (4.52 N.m) AWG 8 copper or aluminium; lugs 35 lbf.in (3.95 N.m) AWG 12 to AWG10 copper or aluminium; lugs 35 lbf.in (3.95 N.m) AWG 14 copper |
Description
Terminal Block Fuseholder 600V 60A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- DAYTON Circuit Breaker, NDB2-63 B2/2 Series 2A, 2 Pole, 480V AC, B Curve (5ZUX1)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- Square D Power Distribution Blocks & Terminal Blocks