Shop All Terminal Blocks
Square D
Terminal Block Fuseholder 600V 60A
Mfr # 9080FB3621J
Zoro # G0852979
$66.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Depth 2.09 in
- Height 4.07 in
- Material thermoplastic block
- Width 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080FB3621J
- Zoro # G0852979
- UPC # 785901139669
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Depth | 2.09 in |
Height | 4.07 in |
Width | 4.72 in |
Fuse Size | 1.0625 x 2.375 in |
Wire Stripping Length | 0.5625 in |
Details
Item | Terminal Block Fuseholder 600V 60A |
Number of Poles | 3 |
Material | thermoplastic block |
[Ics] Rated Service Breaking Capacity | 200 kA UL 512 |
Fuse Type | J |
Ambient Air Temperature For Operation | -40-257°F |
Awg Gauge | AWG 14...AWG 2 copper or aluminium |
Mounting Support | surface mount |
Product Certifications | CSA file 70360 class 6225 01 || UL listed file E40747 CCN IZLT || CE |
Electrical Connection | box lugs |
Connections - Terminals | lugs 50 lbf.in AWG 3...AWG 2 copper or aluminium || lugs 45 lbf.in AWG 6...AWG 4 copper or aluminium || lugs 40 lbf.in AWG 8 copper or aluminium || lugs 35 lbf.in AWG 12...AWG10 copper or aluminium || lugs 35 lbf.in AWG 14 copper |
Line Rated Current | 60 A |
Product Or Component Type | fuse holder |
[Ue] Rated Operational Voltage | <= 600 V AC/DC |
Description
Terminal Block Fuseholder 600V 60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-Brss (XS612B1PBL5)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Square D Power Distribution Blocks & Terminal Blocks