Shop All Terminal Blocks
Square D
Terminal Block Fuseholder 600V 30A
Mfr # 9080FB3611J
Zoro # G0852951
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Width 4.72 in
- Block Material Thermoplastic: block
- Material thermoplastic block
- Height 4.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080FB3611J
- Zoro # G0852951
- UPC # 785901139638
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Width | 4.72 in |
Height | 4.07 in |
Depth | 2.09 in |
Fuse Size | 0.8125 x 2.25 in |
Wire Stripping Length | 0.4375 in |
Details
Item | Terminal Block Fuseholder 600V 30A |
Number of Poles | 3 |
Block Material | Thermoplastic: block |
Material | thermoplastic block |
Electrical Connection | box lugs |
[Ue] Rated Operational Voltage | <= 600 V AC/DC |
Terminal Tightening Torque | screw terminals 25 lbf.in (2.82 N.m) AWG 14 to AWG 6 copper |
Operating Temperature | -40 to 257°F (-40 to 125°C) |
Connections - Terminals | screw terminals 25 lbf.in AWG 14...AWG 6 copper |
Product Or Component Type | fuse holder |
Fuse Type | J |
Line Rated Current | 30 A |
Awg Gauge | AWG 14...AWG 2 copper or aluminium |
Ambient Air Temperature For Operation | -40-257°F |
Mounting Support | surface mount |
Product Certifications | CSA file 70360 class 6225 01 || CE || UL listed file E40747 CCN IZLT |
Wire Gauge | AWG 14 to AWG 2 copper or aluminium |
[Ics] Rated Service Breaking Capacity | 200 kA UL 512 |
Rated Operational Voltage | Less than or Equal to 600 V AC/DC |
Description
Terminal Block Fuseholder 600V 30A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- Square D Terminal Blocks