Shop All Terminal Blocks
Square D
Terminal Block Fuseholder 600V 30A
Mfr # 9080FB2611CC
Zoro # G0576226
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Material thermoplastic block
- Height 3.13 in
- Block Material Thermoplastic: block
- Depth 1.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080FB2611CC
- Zoro # G0576226
- UPC # 785901097204
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Height | 3.13 in |
Depth | 1.29 in |
Width | 1.6 in |
Fuse Size | 0.4063 x 1.5 in |
Wire Stripping Length | 0.4375 in |
Details
Item | Terminal Block Fuseholder 600V 30A |
Number of Poles | 2 |
Material | thermoplastic block |
Block Material | Thermoplastic: block |
Connections - Terminals | screw terminals 25 lbf.in AWG 14...AWG 10 copper |
Product Or Component Type | fuse holder |
Line Rated Current | 30 A |
Product Certifications | CSA file 70360 class 6225 01 || CE || UL recognized E40747 CCN IZLT2 |
Fuse Type | CC |
Electrical Connection | pressure wire clamp |
Ambient Air Temperature For Operation | -40-257°F |
Mounting Support | surface mount |
[Ics] Rated Service Breaking Capacity | 200 kA UL 512 |
Awg Gauge | AWG 14...AWG 10 copper or aluminium |
[Ue] Rated Operational Voltage | <= 600 V AC/DC |
Terminal Tightening Torque | screw terminals 25 lbf.in (2.82 N.m) AWG 14 to AWG 10 copper |
Rated Operational Voltage | Less than or Equal to 600 V AC/DC |
Operating Temperature | -40 to 257°F (-40 to 125°C) |
Wire Gauge | AWG 14 to AWG 10 copper or aluminium |
Description
Terminal Block Fuseholder 600V 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, 2.13"W, Includes Divider (HBLPPO15A)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 30 Ampere 4 Circuit (2504)
- Square D Power Distribution Blocks & Terminal Blocks