Shop All Terminal Blocks
Square D
Terminal Block, 85 Amp
Mfr # 9080GC6
Zoro # G2081791
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 110 A
- Max. Wire Size 4 AWG
- Min. Wire Size 18 AWG
- Voltage 600V AC
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080GC6
- Zoro # G2081791
- UPC # 785901155065
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Depth | 1.99 in |
Width | 0.43 in |
Channel Size | 35mm/GH |
Height | 2.13 in |
Wire Size Ranges | 18 AWG - 4 AWG |
Overall Depth | 0.43 in |
For Fuse Diameter | 3 1/32 in |
Overall Width | 1.99 in |
For Maximum Wire Size | 4 AWG |
Overall Length | 2.13 in |
For Minimum Wire Size | 18 AWG |
For Channel Rail Size | 35 mm |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 110 A, For Minimum Wire Size 18 AWG, For Maximum Wire Size 4 AWG, Housing Color Natural, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.43 in, Overall Length 2.13 in, Overall Width 1.99 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2-1/4-R)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42BK)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42GN)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- Square D Terminal Blocks