Shop All Terminal Blocks
Square D
Terminal block, 70 A, 22 AWG, 10 AWG
Mfr # 9080GKB6
Zoro # G206602906
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Height 1.39 in
- Housing Material Nylon
- Special Features Both UL and CSA have the Block Rated at up to 600 Vac or Vdc, Linergy NEMA Sectional Terminal Blocks are for Terminating Wires in a Control Panel and are Designed to NEMA Standards, The Nylon Block is Molded in Black, This Block is UL Component Recognized for up to 70 Amperes and CSA Certified for up to 40 Ampere, This Terminal Block has a Box Lug Connector for use with Solid or Stranded Copper Wires from #22 Through #10 AWG
- Width 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GKB6
- Zoro # G206602906
- UPC # 785901744528
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Height | 1.39 in |
Width | 1.4 in |
Overall Depth | 0.35 in |
Overall Length | 1.39 in |
Overall Width | 1.4 in |
For Minimum Wire Size | 22 AWG |
Depth | 0.35 in |
For Maximum Wire Size | 10 AWG |
Wire Size Ranges | 22 AWG - 10 AWG |
Wire Size | AWG 22 to AWG 10 copper |
Description
Terminal Block, Circuit Protection Type None, Connection Type Box Lug, Current 40 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 600 V AC/DC, Mounting Type Panel, Track, Number of Poles 1, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.35 in, Overall Length 1.39 in, Overall Width 1.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- Square D Power Distribution Blocks & Terminal Blocks