Shop All Terminal Blocks
Square D
Terminal Block, 40 Amp
Mfr # 9080GP6
Zoro # G0598071
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40 A
- Max. Wire Size 12 AWG
- Min. Wire Size 18 AWG
- Voltage 600V AC
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GP6
- Zoro # G0598071
- UPC # 785901155379
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Max. Wire Size | 12 AWG |
Min. Wire Size | 18 AWG |
Channel Size | 35mm/GH |
Width | 0.38 in |
Depth | 1.8 in |
Height | 1.48 in |
Overall Depth | 0.37 in |
Wire Size Ranges | 18 AWG - 12 AWG |
For Fuse Diameter | 3 1/32 in |
Overall Width | 1.8 in |
For Minimum Wire Size | 18 AWG |
Overall Length | 1.48 in |
For Maximum Wire Size | 12 AWG |
For Channel Rail Size | 35 mm |
Wire Size | AWG 18 to AWG 12 copper |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 40 A, For Minimum Wire Size 18 AWG, For Maximum Wire Size 12 AWG, Housing Color Natural, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.37 in, Overall Length 1.48 in, Overall Width 1.8 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V, 1 Phase (QO2100NRBCP)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (2324)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-800-R)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- Square D Terminal Blocks