Shop All Terminal Blocks
Square D
Terminal block, 30 A, 10 AWG, 10 AWG
Mfr # NSYTRV43
Zoro # G905848773
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 3
- Connection Type Screw Clamp
- Length 57.8 mm
- Height 47.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRV43
- Zoro # G905848773
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Length | 57.8 mm |
Height | 47.5 mm |
Width | 6.2 mm |
Overall Width | 6.2 mm |
Overall Depth | 47.5 mm |
For Maximum Wire Size | 10 AWG |
For Minimum Wire Size | 26 AWG |
Overall Length | 57.8 mm |
Strip Length | 9 mm |
Wire Size Ranges | 26 AWG - 10 AWG |
Wire Stripping Length | 9 mm |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 150 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 57.8 mm, Overall Width 6.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- Square D Power Distribution Blocks & Terminal Blocks