Shop All Terminal Blocks
Square D
Terminal Block, 170 Amp
Mfr # 9080GD6
Zoro # G1900263
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 180 A
- Max. Wire Size 1/0
- Min. Wire Size 12 AWG
- Voltage 600V AC
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GD6
- Zoro # G1900263
- UPC # 785901155027
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Max. Wire Size | 1/0 |
Min. Wire Size | 12 AWG |
Channel Size | 35mm/GH |
Height | 2.71 in |
Depth | 2.12 in |
Width | 0.7 in |
For Minimum Wire Size | 12 AWG |
Wire Size Ranges | 12 AWG - 1/0 AWG |
Overall Length | 2.71 in |
For Channel Rail Size | 35 mm |
Overall Depth | 0.7 in |
For Maximum Wire Size | 1/0 AWG |
For Fuse Diameter | 3 1/32 in |
Overall Width | 2.12 in |
Wire Size | AWG 12 to AWG 1/0 copper |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 180 A, For Minimum Wire Size 12 AWG, For Maximum Wire Size 1/0 AWG, Housing Color Natural, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.7 in, Overall Length 2.71 in, Overall Width 2.12 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- EATON BUSSMANN Telecom Fuse, GMT Series, 2A, Fast-Acting, 125V AC, Pin (GMT-2A)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- Square D Power Distribution Blocks & Terminal Blocks