Shop All Transformers
This Product is Discontinued
Square D
Temp. Power Station, 3Ph, 15kVA, 208Y/120V (Discontinued)
Mfr # MPZ15T2F
Zoro # G9926865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Enclosure Material Steel
- Input Protection 40A Circuit Breaker
- Input Connection Hard Wired
- Overall Depth 13.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MPZ15T2F
- Zoro # G9926865
- UPC # 785901838999
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 13.6 in |
Overall Height | 45.0 in |
Overall Width | 27.4 in |
Details
Item | Temporary Power Station |
Color | Gray |
Enclosure Material | Steel |
Input Protection | 40A Circuit Breaker |
Input Connection | Hard Wired |
Input Voltage | 480V AC |
NEMA Rating | 3R |
Mounting | Floor or Wall |
Output Connection | (24) Single Pole or (8) Three Pole QO Plug in Circuit Breakers |
Output Voltage | 120/208 Wye V AC |
Standards | UL listed |
Phase | Three |
Secondary Protection | 60A Circuit Breaker |
Amps | 30 A |
kVA Rating | 15 |
Hz | 60 Hz |
Description
Temporary Power Station, Three Phase, Input Voltage 480V AC, Output Voltage 120/208 Wye V AC, 15 kVA Rating, Output Connection (24) Single Pole or (8) Three Pole QO Plug in Circuit Breakers, Mounting Floor or Wall, 60 Hz Hz, 30 A Amps, Input Connection Hard Wired, Input Protection 40A Circuit Breaker, Secondary Protection 60A Circuit Breaker, Enclosure Material Steel, Color Gray, NEMA Rating 3R, Overall Height 45.0 in, Overall Width 27.4 in, Overall Depth 13.6 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.