Shop All Transformers
This Product is Discontinued
Square D
Temp. Power Station, 1Ph, 25kVA, 120/240V (Discontinued)
Mfr # MPZ25S40F
Zoro # G9926847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- kVA Rating 25
- Input Connection Hard Wired
- Amps 100 A
- Output Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MPZ25S40F
- Zoro # G9926847
- UPC # 785901838982
- Country of Origin United States
- Category Transformers
Dimensions
Overall Width | 17.4 in |
Overall Depth | 13.5 in |
Overall Height | 42.9 in |
Details
Item | Temporary Power Station |
Color | Gray |
kVA Rating | 25 |
Input Connection | Hard Wired |
Amps | 100 A |
Output Voltage | 120/240V AC |
Hz | 60 Hz |
Phase | single |
Enclosure Material | Steel |
Mounting | Floor or Wall |
NEMA Rating | 3R |
Standards | UL listed |
Secondary Protection | 125A Circuit Breaker |
Input Protection | 100A Circuit Breaker |
Output Connection | (28) Single Pole Or (13) Three Pole QO Plug In Circuit Breakers |
Input Voltage | 480V AC |
Description
Temporary Power Station, Single Phase, Input Voltage 480V AC, Output Voltage 120/240V AC, 25 kVA Rating, Output Connection (28) Single Pole Or (13) Three Pole QO Plug In Circuit Breakers, Mounting Floor or Wall, 60 Hz Hz, 100 A Amps, Input Connection Hard Wired, Input Protection 100A Circuit Breaker, Secondary Protection 125A Circuit Breaker, Enclosure Material Steel, Color Gray, NEMA Rating 3R, Overall Height 42.9 in, Overall Width 17.4 in, Overall Depth 13.5 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.