Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Sfty Ext, 60A, 240V AC, 2 Poles
Mfr # QO200TRCP
Zoro # G2916240
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 60A
- Number of Poles 2
- Height 165 mm
- Width 118 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO200TRCP
- Zoro # G2916240
- UPC # 47569517693
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 165 mm |
Width | 118 mm |
Depth | 99 mm |
Details
Item | Switch Sfty Ext |
Voltage | 240V AC |
Amps | 60A |
Number of Poles | 2 |
Line Rated Current | 60 A |
Phase | 1 phase |
Type Of Installation | enclosed outdoor |
Product Certifications | UL Listed |
Net Weight | 1.388 kg |
Product Or Component Type | enclosed molded case switch || weatherproof enclosure |
Ambient Air Temperature For Operation | 40 2°C |
Description
For more than 90 years we've been the unchallenged leader in safety switches. The Square D brand safety switches are preferred two to one over closest competitor. We have continued tradition of innovation developing new features that provide an unsurpassed level of performance reliability safety and ease of installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- SQUARE D Meter Socket Ringles, 200A, 600V AC, 1 Poles (UTH5213T)
- Square D Circuit Breaker & Panelboard Accessories