Shop All Auxiliary Contacts
Square D
Switch, Selector, On/Off
Mfr # 9999SC22
Zoro # G0926633
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Panel
- For Use With Starter/Contactor
- Starter Size 00 to 4
- NEMA Rating 1
- Legend On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999SC22
- Zoro # G0926633
- UPC # 785901783022
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 4 |
NEMA Size | 0, 00, 1, 2, 3 |
Details
Item | Control Kit |
Mounting | Panel |
For Use With | Starter/Contactor |
NEMA Rating | 1 |
Legend | On/Off |
Color | Black |
Standards | CSA Approved, UL Recognized and Listed |
Operator | Selector Switch |
Starter Style | NEMA |
NEMA Enclosure Rating | 1 |
Operator Function | Start/Stop |
Mounting Mode | Panel-mounted |
Marking | ON-OFF |
Used With | contactor; starter |
Product Certifications | UL Listed; CSA; UL Recognized |
Rated Breaking Capacity | 3 A 120 V AC inductive control circuit UL 508; 1.5 A 240 V AC inductive control circuit UL 508; 0.6 A 600 V AC inductive control circuit UL 508; 5 A 600 V AC resistive control circuit UL 508 |
NEMA Degree Of Protection | NEMA 1 |
Description
Control Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, Color Black, Operator Function Start/Stop, Starter Style NEMA, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- FLEX-STRUT Corner Gusset Connection, 8-Hole, 2-Way (FS-5529 E/G)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- SQUARE D Auxiliary Contact, 3A, 1NO (9999SX11)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Light, Pilot (9999SP2R)
- SQUARE D Remote Reset (9999RR04)
- Square D Motor Controls