Shop All Auxiliary Contacts
Square D
Switch, Selector
Mfr # 9999SC8
Zoro # G3056121
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Panel
- For Use With Starter/Contactor
- Starter Size All
- NEMA Rating 1, 12, 3R, 4
- Legend Hand/Off/Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999SC8
- Zoro # G3056121
- UPC # 785901030164
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | All |
Height | 1.88 in |
Width | 3.81 in |
Depth | 5.63 in |
Details
Item | Control Kit |
Mounting | Panel |
For Use With | Starter/Contactor |
NEMA Rating | 1, 12, 3R, 4 |
Legend | Hand/Off/Auto |
Color | Black |
Standards | CSA Approved, UL Recognized |
Starter Style | NEMA |
Operator | Selector Switch |
Operator Function | Hand/Off/Auto |
Description
Control Kit, Color Black, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NC (ZBE1026P)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- SQUARE D Circuit Fuse Holder (9999SF4)
- SQUARE D Overload Reset Kit (9066RA1)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- SQUARE D Remote Reset (9999RR04)
- NOARK Contactor 120Vac 4 Pole (CN6-HF-4A)
- Square D Auxiliary Contacts