Shop All Pump Parts
Square D
Switch Pump 30-50Psi
Mfr # FSG2J21M4CP
Zoro # G7795082
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # FSG2J21M4CP
- Zoro # G7795082
- UPC # 47569034664
- Country of Origin Mexico
- Category Pump Parts
Description
This Square D Pumptrol FSG2J21M4CP electromechanical pressure switch is the most trusted brand in residential commercial and industrial pumping applications. For over 75 years Square D pressure switches continue to meet the needs of our customers. This switch has a 30 PSI to 50 PSI pressure setting range activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached. The NEMA 1 enclosure has a 1/4 inch NPSF internal fluid connection and screw clamp terminals. The switch works with a 1.5 HP or less pump. The adjustable differential range is 15 psi to 30 psi and the cut-out range is 20 PSI to 65 PSI. The low-pressure cut-off (auto-start-off) operates at approximately 10 psig below the cut-in and will turn off the pump. The enclosure is National Electrical Manufacturers Association (NEMA) Type 1 and Ingress Protection (IP) 20 rated. The switch is Underwriters Laboratory (UL) Listed and Canadian Standards Association (CSA) Certified. Square D Pumptrol pressure switches are manufactured by Schneider electric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS U1 220 Oil Seal, Gear Case Cover; Replaces Waukesha Cherry-Burrell Part# STD-030-006 (STD-030-006SP)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-BV)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH7TA-PTC3-G19)
- SQUARE D Square D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (40993)
- SQUARE D Switch Pump 40-60Lpc (FSG2J24M4CP)
- SQUARE D Pumptrol 30-50 PSI Well Pump Water Pressure Switch W/ Low Pressure Cut-Off (FSG2J21M4BP)
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- SQUARE D Switch Pressure 20-40Psi (FSG2J20CP)
- SQUARE D Switch Pressure 20-40Lpc (FSG2J20M4CP)
- WARREN-RUPP Retaining Ring (675.037.080)
- Square D Pump Parts