Shop All Pump Parts
Square D
Switch Pressure 20-40Lpc
Mfr # FSG2J20M4CP
Zoro # G7794358
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 mm
- Aux. Contact Configuration 2 NC
- Enclosure Material PS
- Depth 102 mm
- Standards EN/IEC 60730; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # FSG2J20M4CP
- Zoro # G7794358
- UPC # 47569807879
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Height | 96 mm |
Depth | 102 mm |
Size/Net Weight | 0.34 kg |
Width | 72 mm |
Description
The Square D Pumptrol by Schneider Electric Water Pressure Switches have been providing rugged reliable performance for over 67 years. These switches are designed to control electrically driven water pumps and air compressors. They can be used for jet pumps submersible pumps and reciprocating pump applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-125-13)
- TELEMECANIQUE SENSORS 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG34)
- YAMADA MUFFLER 20/25PP NEW (804697)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5R)
- SQUARE D Switch Pressure 20-40Psi (FSG2J20CP)
- SQUARE D Switch Pump 30-50Psi (FSG2J21M4CP)
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- SQUARE D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (SQ11297)
- SQUARE D Pumptrol 30-50 PSI Well Pump Water Pressure Switch W/ Low Pressure Cut-Off (FSG2J21M4BP)
- SQUARE D Square D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (40993)
- DAYTON Shaft Sleeve (PPL3611G)
- Square D Pump Parts