Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Fusible, 60A, 600V AC, 3 Poles
Mfr # QMB362T
Zoro # G0570230
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 60A
- Number of Poles 3
- Height 6 in
- Mounting Style surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QMB362T
- Zoro # G0570230
- UPC # 785901185949
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 6 in |
Details
Item | Switch Fusible |
Voltage | 600V AC |
Amps | 60A |
Number of Poles | 3 |
Mounting Style | surface |
Bus Material | steel |
Standards | NEMA KS1, UL Listed |
Application | meter board || distribution board |
Features | Mercury Free |
Product Destination | Meter board; Distribution board |
Short-Circuit Protection | 200000 A AIR |
Number Of Poles | 3 |
Device Composition | Without neutral |
Product Certifications | UL Listed |
Switch Function | TPST |
Product Or Component Type | Fuse-switch |
Protection Type | Fuse protection |
Description
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- SQUARE D Thermal Unit, 8.72 to 11.3A (B14.0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SQUARE D Load Center Lock Kit (PK3FL)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- Square D Circuit Breaker & Panelboard Accessories