Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Fusible, 60A, 240V AC, 3 Poles
Mfr # QMB322TW
Zoro # G0570221
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 60A
- Number of Poles 3
- Height 114 mm
- Standards NEMA KS1, UL || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QMB322TW
- Zoro # G0570221
- UPC # 785901748083
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 114 mm |
Details
Item | Switch Fusible |
Voltage | 240V AC |
Amps | 60A |
Number of Poles | 3 |
Standards | NEMA KS1, UL || CSA |
Number of Terminals | 2 |
Features | Mercury Free |
Number Of Poles | 3 |
Product Or Component Type | Fuse-switch disconnector |
Product Certifications | UL; CSA |
Fuse Type | R |
Line Rated Current | 60 A - 60 A 240 V AC |
Description
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- Square D Circuit Breaker & Panelboard Accessories