Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Fusible, 200A, 240V AC, 3 Poles
Mfr # QMB324
Zoro # G0570258
Free Shipping & Returns
$2,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 200A
- Number of Poles 3
- Height 229 mm
- Number of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QMB324
- Zoro # G0570258
- UPC # 785901186038
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 229 mm |
Details
Item | Switch Fusible |
Voltage | 240V AC |
Amps | 200A |
Number of Poles | 3 |
Number of Terminals | 1 |
Standards | NEMA KS1, UL || CSA |
Features | Mercury Free |
Product Certifications | UL; CSA |
Number Of Poles | 3 |
Product Or Component Type | Fuse-switch disconnector |
Description
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- Square D Circuit Breaker & Panelboard Accessories