Shop All Circuit Breaker & Panelboard Accessories
This Product is Discontinued
Square D
Switch Fusible, 100A, 240V AC, 3 Poles (Discontinued)
Mfr # QMB323TD
Zoro # G0570206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 100A
- Number of Poles 3
- Bus Material steel
- Mounting Style surface
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QMB323TD
- Zoro # G0570206
- UPC # 785901496021
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 6 in |
Details
Item | Switch Fusible |
Amps | 100A |
Number of Poles | 3 |
Bus Material | steel |
Mounting Style | surface |
Voltage | 240V AC |
Standards | NEMA KS1, UL Listed |
Features | Mercury Free |
Application | distribution board || meter board |
Description
Switch Fusible Qmb 240V 100A 3P Twin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.