Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Fusible, 100 A, 600V AC, 3 Poles
Mfr # QMB363HW
Zoro # G0570267
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 100 A
- Number of Poles 3
- Height 191 mm
- Standards NEMA KS1, UL || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QMB363HW
- Zoro # G0570267
- UPC # 785901766094
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 191 mm |
Details
Item | Switch Fusible |
Voltage | 600V AC |
Amps | 100 A |
Number of Poles | 3 |
Standards | NEMA KS1, UL || CSA |
Number of Terminals | 1 |
Features | Mercury Free |
Product Or Component Type | Fuse-switch disconnector |
Product Certifications | UL; CSA |
Fuse Type | R |
Description
Switch Fusible Qmb 600V 100A 3P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- SQUARE D Torque Limiting Breakway Bits (LV426993)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D Circuit Breaker Undervoltage Trip 24V Dc (S29410)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- Square D Circuit Breaker & Panelboard Accessories