Shop All Drum Switches
Square D
Switch, Drum Reversing, Plastic Handle
Mfr # 2601AW2
Zoro # G0751247
original price:
$535.68
9% off
new price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A
- Depth 5.4 in
- NEMA Rating 4
- Handle Material Plastic
- Height 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2601AW2
- Zoro # G0751247
- UPC # 785901784432
- Country of Origin Mexico
- Category Drum Switches
Dimensions
Depth | 5.4 in |
Height | 4.6 in |
Width | 4.5 in |
Overall Width | 4.4 in |
Overall Height | 6.89 in |
Overall Depth | 5.5 in |
Description
Drum Switch, Switch Action Maintained, Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Maximum Voltage Rating 250V DC, 600V AC, Terminal Connection Type Screw Clamp Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 4, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards CSA Cetrified, UL Listed, Overall Width 4.4 in, Overall Depth 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW46)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- SQUARE D Handle Guard Kit (2510FL1)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BW1)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BG1)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- RELAY & CONTROL Relay & Control RS-1M Momentary Reversing Drum Control (RS-1M)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- Square D Switches