Shop All Switch Accessories
Square D
Switch Door Close Mech
Mfr # 9423M4
Zoro # G2088353
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Non-Stainless Steel Doors Shorter than 39 inches
- Length 4 in
- Includes 4 in Door Latch Handle
- Description/Special Features NEMA 4, 12
- Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9423M4
- Zoro # G2088353
- UPC # 785901796510
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Length | 4 in |
Depth | 0.75 in |
Door Opening Size | < 39 in (39 in) |
Door Depth | 0.75 in (19.05 mm) |
Handle Length | 4 in (101.60 mm) |
Details
Item | Door Closing Mechanism |
For Use With | 9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Non-Stainless Steel Doors Shorter than 39 inches |
Includes | 4 in Door Latch Handle |
Description/Special Features | NEMA 4, 12 |
Product Type | Door Closing Mechanism |
Accessory / Separate Part Destination | 9422A1, A3 and A9 handles |
Product Or Component Type | Door Closing Mechanism |
Product Compatibility | NEMA 4/12 enclosures sheet steel right |
Description
Door Closing Mechanism, For Use With 9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Non-Stainless Steel Doors Shorter than 39 inches, Includes 4 in Door Latch Handle, Product Type Door Closing Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- ALLEN BRADLEY Module (1492-IFM40F)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- Square D Switch Accessories