Shop All Limit Switch Accessories
Square D
Switch Body
Mfr # V6
Zoro # G0654328
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 90 mm
- Height 125 mm
- Width 90 mm
- Number of Poles 3
- Standards IEC 60947-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # V6
- Zoro # G0654328
- UPC # 785901305613
- Country of Origin Czechia
- Category Limit Switch Accessories
Dimensions
Depth | 90 mm |
Height | 125 mm |
Width | 90 mm |
Description
Switch Body, Current Rating 175 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- SQUARE D 10 Amp Switch Body (V02)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A, compact size (VN20)
- SQUARE D 20 Amp Switch Body (V0)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- Square D Limit Switches & Accessories