Shop All Switch Accessories
Square D
Switch A1 Handle+Mech No Fuse 60A 600Vac
Mfr # 9422ATDN601
Zoro # G0838656
Free Shipping & Returns
$534.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Certifications CSA || UL Recognized
- Maximum Horse Power Rating 15 hp 200 V AC || 15 hp 230 V AC || 30 hp 460 V AC || 50 hp 575 V AC || 10 hp 250 V DC
- Line Rated Current 60 A
- Disconnector Device Type non-fusible disconnect switch
- Product Or Component Type Disconnect Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9422ATDN601
- Zoro # G0838656
- UPC # 785901872177
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Switch |
Product Certifications | CSA || UL Recognized |
Maximum Horse Power Rating | 15 hp 200 V AC || 15 hp 230 V AC || 30 hp 460 V AC || 50 hp 575 V AC || 10 hp 250 V DC |
Line Rated Current | 60 A |
Disconnector Device Type | non-fusible disconnect switch |
Product Or Component Type | Disconnect Switch |
Provided Equipment | 6 in handle included NEMA 1/3/3R/4 enclosures sheet steel |
Product Mounting | flange rod variable depth |
Horsepower Rating | 15 hp 200 V AC; 15 hp 230 V AC; 30 hp 460 V AC; 50 hp 575 V AC; 10 hp 250 V DC |
Certifications | CSA; UL Recognized |
Description
Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- IFM DIN Rail Mount, PQ Series (E37340)
- Square D Switches