Shop All Temperature Controllers
Square D
SWITCH 85-145F 600V-AC TEMPERATURE CONTROLLER
Mfr # 9025-GYW-2
Zoro # G206266863
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
- Temperature 47.222222222222 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9025-GYW-2
- Zoro # G206266863
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 600 V-AC |
Temperature | 47.222222222222 C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- OGONTZ TEMPERATURE CONTROL BRONZE THREADED 1/2IN NPT OTHER VALVE (1/2TL35CDB)
- HONEYWELL Tg510D1005 Small Painted Metal (TG510D1005)
- HONEYWELL Honeywell Pressuretrol® Limit Controller L4079B1033, Manual Reset, 2-15 PSI, 14-1 KG/CM² (L4079B1033)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A20)
- JOHNSON CONTROLS A421Aec-02C Electronic Single (A421AEC-02)
- Square D Temperature Controllers