Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch, 60A, 240V AC, 2 Poles
Mfr # QO260NATR
Zoro # G905914560
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 60A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO260NATR
- Zoro # G905914560
- UPC # 785901628873
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Switch |
Voltage | 240V AC |
Amps | 60A |
Number of Poles | 2 |
Description
Molded Case Switch 240V Iph 60A Nema 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V06)
- SQUARE D Replacement cover, QO, for 20 space load center, flush, wide gutter, white (QOC20UFWGW)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- Square D Circuit Breaker & Panelboard Accessories