Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch, 400A, 600V AC, 3 Poles
Mfr # LLL36000S40X
Zoro # G4062859
product price: $4,296.99
/ea
Free Shipping & Returns
$4,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 400A
- Number of Poles 3
- Max. Wire Size 500 kcmil aluminium/copper)
- Min. Wire Size AWG 2/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LLL36000S40X
- Zoro # G4062859
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil aluminium/copper) |
Min. Wire Size | AWG 2/0 |
Height | 13.38 in |
Width | 5.51 in |
Depth | 6.61 in |
Details
Item | Switch |
Voltage | 600V AC |
Amps | 400A |
Number of Poles | 3 |
Trip Unit Technology | magnetic |
Mounting Mode | unit mount |
Short-Circuit Withstand | 125 kA 240 V UL 489 || 100 kA 480 V UL 489 || 50 kA 600 V UL 489 |
Product Certifications | CSA || IEC || UL Listed |
Product Or Component Type | automatic switch |
Circuit Breaker Type | L-Frame |
Terminal Identifier | AL600LS52K3 |
Line Rated Current | 400 A |
Awg Gauge | AWG 2/0...500 kcmil aluminium/copper) |
[Ue] Rated Operational Voltage | 600 V AC |
Electrical Connection | lugs line || lugs load |
Breaking Capacity Code | L |
Poles Description | 3P |
Magnetic Tripping Current | 4800-4800 A |
Tightening Torque | 50-50 N.m 70-240 mm2² (AWG 2/0...500 kcmil) |
Description
PowerPacT L-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the L-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT L-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch has lugs on both the line and load sides. This PowerPacT L, 400A, 3 pole, automatic switch has a short circuit withstand current rating of 50kA at 600VAC. PowerPacT L automatic switches comply to UL and CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- SQUARE D Circuit breaker accessory, PowerPacT R, door escutcheon, cover (S33929)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- SQUARE D Load Center Lock Kit (PK3FL)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- Square D Circuit Breaker & Panelboard Accessories