Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch, 250A, 600V AC || 250V DC, 3 Poles
Mfr # JGL36000S25LUYE
Zoro # G0853119
product price: $1,984.99
/ea
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC || 250V DC
- Amps 250A
- Number of Poles 3
- Short Circuit Current Rating 65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489
- Height 7.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # JGL36000S25LUYE
- Zoro # G0853119
- UPC # 785901569961
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 7.52 in |
Width | 4.12 in |
Depth | 5 in |
Details
Item | Switch |
Voltage | 600V AC || 250V DC |
Amps | 250A |
Number of Poles | 3 |
Short Circuit Current Rating | 65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489 |
Standards | IEC || NMX || CE || CSA || CCC || UL Listed |
Mounting Style | unit mount |
Features | Mercury Free |
Description
PowerPacT J-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the J-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT J-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch has lugs on both the line and load sides. This PowerPacT J, 250A, 3 pole, automatic switch has a short circuit withstand current rating of 18kA at 600VAC. PowerPacT J automatic switches comply to UL and CSA standards. This unit includes a control wire terminal on the line side and a handle extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Radio Shack, 12Vdc 6-16V Piezo Buzzer (12VDC (6-16V) PIEZO BUZZER)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- GARDNER BENDER Screw Kit Phillips, 6-32 120-Pc, PK120 (SK-632T)
- Square D Circuit Breaker & Panelboard Accessories