Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch, 150A, 600V AC, 3 Poles
Mfr # HGL36000S15LUYE
Zoro # G0853100
product price: $1,303.06
/ea
Free Shipping & Returns
$1,303.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 150A
- Number of Poles 3
- Short Circuit Current Rating 65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489
- Depth 4.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HGL36000S15LUYE
- Zoro # G0853100
- UPC # 785901429302
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 4.36 in |
Width | 4.12 in |
Height | 6.4 in |
Details
Item | Switch |
Voltage | 600V AC |
Amps | 150A |
Number of Poles | 3 |
Short Circuit Current Rating | 65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489 |
Standards | CCC || NMX || IEC || CSA || CE || UL Listed |
Mounting Style | unit mount |
Features | Mercury Free |
Description
PowerPacT H-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the H-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT H-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch is unit mount and has lugs on both line and load sides. This PowerPacT H, 150A, 3 pole, automatic switch has a short circuit withstand current rating of 18kA at 600VAC. PowerPacT H automatic switches comply to UL and CSA standards. This unit includes a control wire terminal on the line end and handle extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3A, 250V AC, Non-Indicating (FRN-R-3)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SQUARE D Shunt Trip, 110 to 130V AC/125V DC, None Poles (LV426843)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- Square D Circuit Breaker & Panelboard Accessories