Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 480V, 3, 160 kA
Mfr # SSP05EMA16
Zoro # G300904845
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 480V
- Number of Wires 3
- Max. Surge Current per Phase 160 kA
- Nominal Discharge Current 20 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SSP05EMA16
- Zoro # G300904845
- UPC # 785901957911
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 483 mm |
Depth | 135 mm |
Width | 253.5 mm |
Height | 282 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration, enhanced EMI/RFI filtering with sine wave tracking in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. This surge protection device is 3 phase, 3-wire + ground, 240/120 V , 160 kA surge current per phase, and short circuit current rating of 200 kA. It has 10 year product warranty and 19 modes of protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 10, 3P, 690V (LRD3355)
- FAMATEL Electrical Enclosure, 21.5 H, 4 PK (3954-CT)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- Square D Surge Protectors