Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 480V, 1 Poles, 3
Mfr # TVS5HWA10X
Zoro # G7565397
product price: $1,485.99
/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Wire Lead
- Phase 3
- Voltage 480V
- Number of Poles 1
- Voltage Protection Rating 2500V (L-G, L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # TVS5HWA10X
- Zoro # G7565397
- UPC # 785901695127
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 3.11 in |
Width | 8.62 in |
Height | 122 mm |
Cable Length | 33.6 in |
Description
Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- MIDWEST FASTENER 10, 10 PK (63211)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4 (TVS2HWA10X)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (HL4IMA24C)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- Square D Power System Protection