Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 347/600V, 1 Poles, 4
Mfr # TVS8HWA10X
Zoro # G6087487
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Wire Lead
- Phase 3
- Voltage 347/600V
- Number of Poles 1
- Voltage Protection Rating 1500V (L-N, N-G), 2500V (L-G), 3000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # TVS8HWA10X
- Zoro # G6087487
- UPC # 785901631699
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 3.11 in |
Width | 8.62 in |
Height | 122 mm |
Cable Length | 33.6 in |
Description
Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- GAMPAK CLAMP BEAM 1/4""-20 IRON (49004)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3 (TVS9HWA10X)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3 (SDSA3650D)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- Square D Power System Protection