Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 277/480V, 4
Mfr # SSP04EMA12
Zoro # G4592783
product price: $3,186.00
/ea
Free Shipping & Returns
$3,186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 277/480V
- Number of Wires 4
- Nominal Discharge Current 20 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SSP04EMA12
- Zoro # G4592783
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 282 mm |
Depth | 135 mm |
Width | 253.5 mm |
Height | 282 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. It has 10 year product warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector (P515520)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4 (TVS2HWA10X)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- Square D Power System Protection