Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # HL4IMA24C
Zoro # G7028427
product price: $11,499.69
/ea
Free Shipping & Returns
$11,499.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style For I-Line Panelboards
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G,N-G), 1500V (L-N), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HL4IMA24C
- Zoro # G7028427
- UPC # 785901948995
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12.16 in |
Depth | 5.59 in |
Width | 13.46 in |
Height | 308.9 mm |
Cable Length | 483 mm |
Description
Surge Protection Device, Metallic, Gray, Amps 60 A, Depth 5.59 in, Enclosure NEMA Rating 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 277/480V AC (Y65F42-0)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- QUICKCABLE Surge Protector, 24V (602705-001)
- Square D Power System Protection