Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/240V, 4, 240 kA
Mfr # SSP03EMA24
Zoro # G3573890
product price: $2,204.99
/ea
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/240V
- Number of Wires 4
- Max. Surge Current per Phase 240 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SSP03EMA24
- Zoro # G3573890
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 282 mm |
Depth | 135 mm |
Width | 253.5 mm |
Height | 282 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration, enhanced EMI/RFI filtering with sine wave tracking in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. This surge protection device is 3 phase, 4-wire + ground, 240/120 V, 240 kA surge current per phase, and short circuit current rating of 200 kA. It has 10 year product warranty and 14 modes of protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Large Series, Plastic (MPDBC6869)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306B003)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3, 100kA (TVS5HWA10X)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4, 40kA (SDSA3650)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- Square D Power System Protection