Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/240V, 4, 120 kA
Mfr # SSP03EMA12
Zoro # G400904981
product price: $1,263.99
/ea
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/240V
- Number of Wires 4
- Max. Surge Current per Phase 120 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SSP03EMA12
- Zoro # G400904981
- UPC # 785901957904
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 483 mm |
Depth | 135 mm |
Width | 253.5 mm |
Height | 282 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration, enhanced EMI/RFI filtering with sine wave tracking in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. This surge protection device is 3 phase, 4-wire + ground, 240/120 V, 120 kA surge current per phase, and short circuit current rating of 200 kA. It has 10 year product warranty and 13 modes of protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- LEVITON Receptacle (5361-GY)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 120kA (HL4IMA12C)
- ELECTRIDUCT POWRAMID Surge Protector - 5 Ft Cord (Green) (PD-KP-5-GN)
- Square D Surge Protectors