Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/240V, 3 Poles, 4
Mfr # HL3IMA24C
Zoro # G6560014
Free Shipping & Returns
$5,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style For I-Line Panelboards
- Phase 3
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1000V (H-G, N-G), 1200V (L-L, L-N), 1500V (H-L, H-N), 700V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HL3IMA24C
- Zoro # G6560014
- UPC # 785901612841
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 12.16 in |
Depth | 5.59 in |
Width | 13.46 in |
Height | 308.9 mm |
Cable Length | 483 mm |
Description
Surge Protection Device, Metallic, Gray, Amps 60 A, Depth 5.59 in, Enclosure NEMA Rating 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- AUTONICS Temperature Controller (21HJ35)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 480V, 3, 160 kA (SSP05EMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- Square D Power System Protection