Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/208V, 4
Mfr # SSP02EMA12
Zoro # G4592110
product price: $3,049.00
/ea
Free Shipping & Returns
$3,049.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/208V
- Number of Wires 4
- Nominal Discharge Current 20 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SSP02EMA12
- Zoro # G4592110
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 290 mm |
Depth | 135 mm |
Width | 208 mm |
Height | 290 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. It has 10 year product warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- APPLETON ELECTRIC Cast Box Extension, Extension Accessory, 2 Gang, Malleable Iron (FS-2EXT)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- SQUARE D Surge Protector, 1 Phase, 120V, 2 Poles, 3 (HFNF120IESE005)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- Square D Power System Protection