Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/208V, 4, 160 kA
Mfr # SSP02EMA16
Zoro # G4592372
product price: $3,351.00
/ea
Free Shipping & Returns
$3,351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/208V
- Number of Wires 4
- Max. Surge Current per Phase 160 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SSP02EMA16
- Zoro # G4592372
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 282 mm |
Depth | 135 mm |
Width | 253.5 mm |
Height | 282 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration, enhanced EMI/RFI filtering with sine wave tracking in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. This surge protection device is 3 phase, 3-wire + ground, 208Y/120 V, 160 kA surge current per phase, and short circuit current rating of 200 kA. It has 10 year product warranty and 11 modes of protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- Square D Power System Protection