Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/208V, 3 Poles, 4
Mfr # HL2IMA16C
Zoro # G6421177
Free Shipping & Returns
$7,780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style For I-Line Panelboards
- Phase 3
- Voltage 120/208V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L, L-N), 700V (L-G), 900V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HL2IMA16C
- Zoro # G6421177
- UPC # 785901679127
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 12.16 in |
Depth | 5.59 in |
Width | 13.46 in |
Height | 308.9 mm |
Cable Length | 483 mm |
Description
Surge Protection Device, Metallic, Gray, Amps 60 A, Depth 5.59 in, Enclosure NEMA Rating 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 3A, 600V AC, Non-Indicating (JTD003)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (HEPD80)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- Square D Power System Protection