Shop All Surge Protectors
Square D
Surge Protector, 3 Phase, 120/208V, 2 Poles, 4
Mfr # TVS2HWA10X
Zoro # G6136584
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Wire Lead
- Phase 3
- Voltage 120/208V
- Number of Poles 2
- Voltage Protection Rating 1200V (L-G), 1500V (L-L), 700V (N-G), 900V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # TVS2HWA10X
- Zoro # G6136584
- UPC # 785901946236
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 3.11 in |
Width | 8.62 in |
Height | 122 mm |
Cable Length | 33.6 in |
Description
Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- TRYSTAR Trystar Mini Tuff Panel 200A Cam In. Dead End. 6x 50A 125/250V Spider Output (TP-23L-M-F6)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SQUARE D Surge Protector, 3 Phase, 480V, 3, 160 kA (SSP05EMA16)
- SQUARE D Surge Protector, 1 Phase, 120V, 2 Poles, 3 (HFNF120IESE005)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3 (SDSA3650D)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- W BOX SURGE PROTECTOR AC HARDWI (0E-SPROACHW)
- Square D Power System Protection