Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120/240V, 3
Mfr # HOM250PSPD
Zoro # G610942346
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Number of Wires 3
- Short Circuit Current Rating 22kA
- Max. Continuing Operating Voltage 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM250PSPD
- Zoro # G610942346
- UPC # 785901520290
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4 in |
Depth | 2.6 in |
Width | 2 in |
Details
Item | Surge Protector |
Phase | 1 |
Voltage | 120/240V |
Number of Wires | 3 |
Short Circuit Current Rating | 22kA |
Max. Continuing Operating Voltage | 150V |
Enclosure NEMA Rating | NEMA 2 |
Enclosure Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1553)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (HL4IMA24C)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3 (SDSA3650D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- NIPPON Appliance Surge Protector (PROTECTAC)
- Square D Surge Protectors